
Besa Trilo 15 Pendant, Blue Matte, Black Finish, 1x 75W MAX E26 Base
Mfr # 1JT-451323-BK
Zoro # G515614690
product price: $432.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Glass Color
Blue
Damp/Wet Rating
Damp
Fixture Wattage
75W
Finish
Blue Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-451323-BK
Zoro #
G515614690
UPC #
767893291211
Country of Origin
Turkey
Dimensions
Shade Diameter
15 in
Height
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Glass Color
Blue
Damp/Wet Rating
Damp
Fixture Wattage
75W
Finish
Blue Matte
Shade Material
Glass
Number of Lights
1
Material
Brass/Steel
Item
Pendant
Voltage
120V
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.