Besa Trilo 15 Pendant, Blue Matte, Black Finish, 1x 9W LED

  • Mfr # 1JT-451323-LED-BK

  • Zoro # G215614587


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Shade Material
Glass
Voltage
120V
Lamp Included
Yes
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-451323-LED-BK
Zoro #
G215614587
UPC #
767893291228
Country of Origin
Turkey

Dimensions

Shade Diameter
15 in
Height
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Rated Life
30000
Shade Material
Glass
Voltage
120V
Lamp Included
Yes
Dimmable
Yes
Fixture Wattage
9W
Item
Pendant
CRI
90+
Damp/Wet Rating
Damp
Finish
Blue Matte
Number of Lights
1
Color Temperature
3000K
Glass Color
Blue
Style
Contemporary
Lighting Technology
LED
Material
Brass/Steel
Lumens
800
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.