Besa Trilo 15 Pendant, Champagne, Black Finish, 1x 75W MAX E26 Base

  • Mfr # 1JT-451397-BK

  • Zoro # G515614485


product price:  $432.00
/ea
Free Shipping & Returns

Key Features

Finish
Champagne
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-451397-BK
Zoro #
G515614485
UPC #
767893291259
Country of Origin
Turkey

Dimensions

Height
6 in
Shade Diameter
15 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Champagne
Material
Brass/Steel
Damp/Wet Rating
Damp
Style
Contemporary
Dimmable
Yes
Glass Color
Yellow
Number of Lights
1
Item
Pendant
Shade Material
Glass
Voltage
120V
Fixture Wattage
75W
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any decor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.