Shop BESA LIGHTING

Besa Trilo 15 Stem Pendant, Blue Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-451323-LED-BK
  • Zoro # G915614481

product price: 
$
1,096.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-451323-LED-BK
Zoro #
G915614481
UPC #
768040299180
Country of Origin
Türkiye

Dimensions

Height
6 in
Shade Diameter
15 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Blue Matte
Glass Color
Blue
Dimmable
Yes
Rated Life
30,000 hr
Color Temperature
3000 K
Material
Brass/Steel
Fixture Wattage
9W
CRI
90+
Lamp Included
Yes
Lighting Technology
LED
Lumens
800
Damp/Wet Rating
Damp
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Blue Matte glass is a dark primary blue pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.