
Besa Trilo 15 Stem Pendant, Champagne, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-451397-BK
Zoro # G815614437
product price: $1,003.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Finish
Champagne
Shade Material
Glass
Height
6 in
Glass Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-451397-BK
Zoro #
G815614437
UPC #
768045299239
Country of Origin
Turkey
Dimensions
Height
6 in
Shade Diameter
15 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Number of Lights
1
Finish
Champagne
Shade Material
Glass
Item
Pendant
Glass Color
Yellow
Damp/Wet Rating
Damp
Material
Brass/Steel
Dimmable
Yes
Style
Contemporary
Voltage
120V
Fixture Wattage
75W
cUL or cETL Listing
cUL
Fixture Finish
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any decor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.