Besa Trilo 15 Stem Pendant, Champagne, Black Finish, 1x 9W LED

  • Mfr # 1TT-451397-LED-BK

  • Zoro # G615614361


product price:  $992.99
/ea
Free Shipping & Returns

Key Features

CRI
90+
Fixture Wattage
9W
Number of Lights
1
Height
6 in
Shade Diameter
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-451397-LED-BK
Zoro #
G615614361
UPC #
768046299245
Country of Origin
Turkey

Dimensions

Height
6 in
Shade Diameter
15 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

CRI
90+
Fixture Wattage
9W
Number of Lights
1
Item
Pendant
Lumens
800
Color Temperature
3000K
Rated Life
30000
Damp/Wet Rating
Damp
Material
Brass/Steel
Voltage
120V
Finish
Champagne
Lighting Technology
LED
Shade Material
Glass
Glass Color
Yellow
Dimmable
Yes
Style
Contemporary
Lamp Included
Yes
UL or ETL Listing
UL
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any decor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.