
Besa Trilo 15 Stem Pendant, Frost, Black Finish, 1x 75W MAX E26 Base
Mfr # 1TT-451325-BK
Zoro # G615614460
product price:Â $1,003.99
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Diameter
15 in
Material
Brass/Steel
Damp/Wet Rating
Damp
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-451325-BK
Zoro #
G615614460
UPC #
768041299196
Country of Origin
Turkey
Dimensions
Shade Diameter
15 in
Height
6 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Material
Brass/Steel
Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Glass Color
White
Fixture Wattage
75W
Number of Lights
1
Voltage
120V
Finish
Frost
Style
Contemporary
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.