Besa Trilo 15 Stem Pendant, Frost, Black Finish, 1x 9W LED

  • Mfr # 1TT-451325-LED-BK
  • Zoro # G515614508
product price: 
$
992.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-451325-LED-BK
Zoro #
G515614508
UPC #
768042299201
Country of Origin
Türkiye

Dimensions

Height
6 in
Shade Diameter
15 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Frost
Glass Color
White
Damp/Wet Rating
Damp
Lighting Technology
LED
Dimmable
Yes
CRI
90+
Lumens
800
Lamp Included
Yes
Rated Life
30,000 hr
Fixture Wattage
9W
Color Temperature
3000 K
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
Bulb Shape
A19
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.