Shop BESA LIGHTING
See all product information
Create Account
Besa Trilo 15 Stem Pendant, Red Matte, Black Finish, 1x 75W MAX E26 Base
- Mfr # 1TT-451331-BK
- Zoro # G915614535
product price:Â
$
1,071.99
/ea
Free Shipping & Returns
Key Features
Height
6 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-451331-BK
- Zoro #
- G915614535
- UPC #
- 768043299217
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Red Matte
- Glass Color
- Red
- Dimmable
- Yes
- Material
- Brass/Steel
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 75W
- Fixture Finish
- Black
- UL or ETL Listing
- UL
- Bulb Shape
- A19
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
- Fixture Socket Type
- Medium base (E26)
Dimensions
- Height
- 6 in
- Shade Diameter
- 15 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.