Besa Trilo 15 Stem Pendant, Red Matte, Black Finish, 1x 9W LED

  • Mfr # 1TT-451331-LED-BK

  • Zoro # G715614537


product price:  $1,289.99
/ea
Free Shipping & Returns

Key Features

Finish
Red Matte
Rated Life
30000
Dimmable
Yes
Shade Material
Glass
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-451331-LED-BK
Zoro #
G715614537
UPC #
768044299223
Country of Origin
Turkey

Dimensions

Height
6 in
Shade Diameter
15 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Red Matte
Rated Life
30000
Dimmable
Yes
Shade Material
Glass
Damp/Wet Rating
Damp
Fixture Wattage
9W
Lighting Technology
LED
Item
Pendant
Lumens
800
Voltage
120V
Number of Lights
1
Glass Color
Red
CRI
90+
Lamp Included
Yes
Style
Contemporary
Material
Brass/Steel
Color Temperature
3000K
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
A19
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes

Description

Trilo 15 is comprised of three complementary glass segments, resulting in a playful glass display. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.