Shop BESA LIGHTING
See all product information
Create Account
Besa Trilo 7 Pendant, Champagne, Black Finish, 1x 5W LED
- Mfr # 1XT-271897-LED-BK
- Zoro # G815613355
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Height
3.125 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1XT-271897-LED-BK
- Zoro #
- G815613355
- UPC #
- 768449303273
- Country of Origin
- China
- Voltage
- 12V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Champagne
- Glass Color
- Yellow
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Damp/Wet Rating
- Dry
- Fixture Wattage
- 5W
- Rated Life
- 25,000 hr
- Material
- Brass/Aluminum
- Lumens
- 550
- CRI
- 90+
- Dimmable
- Yes
- Lighting Technology
- LED
- Bulb Shape
- T4
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Black
- Eco-Friendly (Y/N)
- Yes
- Fixture Socket Type
- GY6.35 Bi-pin
- UL or ETL Listing
- ETL
- cUL or cETL Listing
- cETL
Dimensions
- Height
- 3.125 in
- Shade Diameter
- 7 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Champagne glass is a light yellow pressed glass, with a white inner layer. When lit this gives off a light that is functional and soothing. Champagne is a pleasing neutral color that suits almost any decor. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.