
Besa Trilo 7 Pendant, Frost, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-271825-BK
Zoro # G715613523
product price:Â $403.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
50W
Lamp Included
Yes
Material
Brass/Aluminum
Height
3.125 in
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-271825-BK
Zoro #
G715613523
UPC #
768445303239
Country of Origin
China
Dimensions
Height
3.125 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Fixture Wattage
50W
Lamp Included
Yes
Material
Brass/Aluminum
Style
Contemporary
Damp/Wet Rating
Dry
Shade Material
Glass
Finish
Frost
Dimmable
Yes
Item
Pendant
Number of Lights
1
Glass Color
White
Voltage
12V
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
cUL or cETL Listing
cETL
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
ETL
Description
Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Frost glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply a textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.