Besa Trilo 7 Pendant, Red Matte, Black Finish, 1x 50W MAX GY6.35 Base

  • Mfr # 1XT-271831-BK

  • Zoro # G615613579


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Dry
Material
Brass/Aluminum
Voltage
12V
Lamp Included
Yes
Height
3.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-271831-BK
Zoro #
G615613579
UPC #
768447303251
Country of Origin
China

Dimensions

Height
3.125 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Voltage
12V
Lamp Included
Yes
Finish
Red Matte
Fixture Wattage
50W
Shade Material
Glass
Number of Lights
1
Style
Contemporary
Dimmable
Yes
Glass Color
Red
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T4
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin

Description

Trilo 7 is comprised of three complementary glass segments, resulting in a playful glass display. Our Red Matte glass is a vibrant primary red pressed glass, with a white inner layer. This decor can add an edgy, classic, or contemporary feel to any room. When lit this gives off a light that is functional and energetic. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.