Besa Venus Pendant, Corrugated Cardboard, Black Finish, 1x 9W LED

  • Mfr # 1JT-VENUS-LED-BK

  • Zoro # G415614318


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fixture Wattage
9W
Glass Color
Beige
Finish
Corrugated Cardboard
Shade Diameter
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-VENUS-LED-BK
Zoro #
G415614318
UPC #
767893276379
Country of Origin
China

Dimensions

Shade Diameter
17.75 in
Height
7.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Fixture Wattage
9W
Glass Color
Beige
Finish
Corrugated Cardboard
Rated Life
30000
Color Temperature
3000K
Number of Lights
1
Dimmable
Yes
Lamp Included
Yes
Damp/Wet Rating
Dry
Shade Material
Cardboard
Item
Pendant
Style
Industrial
Lighting Technology
LED
Lumens
800
Material
Brass/Steel
CRI
90+
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
Bulb Shape
A19

Description

The urban stylings of our Venus LED pendant are ideal for todays modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. This broadly radiused shade includes a white acrylic bottom shield to conceal lamping. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.