Besa Venus Stem Pendant, Corrugated Cardboard, Black Finish, 1x 9W LED

  • Mfr # 1TT-VENUS-LED-BK

  • Zoro # G415613441


product price:  $616.50
/ea
Free Shipping & Returns

Key Features

Shade Diameter
17.75 in
Dimmable
Yes
Color Temperature
3000K
Fixture Wattage
9W
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-VENUS-LED-BK
Zoro #
G415613441
UPC #
768294301721
Country of Origin
China

Dimensions

Shade Diameter
17.75 in
Height
7.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Dimmable
Yes
Color Temperature
3000K
Fixture Wattage
9W
Material
Brass/Steel
Voltage
120V
Finish
Corrugated Cardboard
Damp/Wet Rating
Dry
Rated Life
30000
Lumens
800
Lighting Technology
LED
Number of Lights
1
CRI
90+
Glass Color
Beige
Item
Pendant
Lamp Included
Yes
Shade Material
Cardboard
Style
Industrial
Fixture Socket Type
GU24
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Bulb Shape
A19

Description

The urban stylings of our Venus LED pendant are ideal for todays modern architecture, composed of intricately cut layers of tan corrugated cardboard. Each layer is precisely sized and positioned to exude a gritty spin to a visually appealing shape. This broadly radiused shade includes a white acrylic bottom shield to conceal lamping. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.