
Besa Vila Pendant, Habanero, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-4470HB-BK
Zoro # G615614675
product price:Â $310.50
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Shade Material
Glass
Height
6.5 in
Number of Lights
1
Finish
Habanero
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-4470HB-BK
Zoro #
G615614675
UPC #
767893291143
Country of Origin
Turkey
Dimensions
Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Dimmable
Yes
Shade Material
Glass
Number of Lights
1
Finish
Habanero
Damp/Wet Rating
Damp
Material
Brass/Steel
Glass Color
Orange
Item
Pendant
Fixture Wattage
60W
Style
Contemporary
Voltage
120V
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.