Besa Vila Pendant, Habanero, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-4470HB-BK

  • Zoro # G015615005


product price:  $409.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Height
6.5 in
Style
Contemporary
Number of Lights
1
Shade Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4470HB-BK
Zoro #
G015615005
UPC #
767893295714
Country of Origin
Turkey

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Dimmable
Yes
Style
Contemporary
Number of Lights
1
Shade Material
Glass
Glass Color
Orange
Voltage
120V
Item
Pendant
Finish
Habanero
Fixture Wattage
60W
Material
Brass/Steel
Damp/Wet Rating
Damp
Bulb Shape
A19
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.