Besa Vila Pendant, Habanero, Black Finish, 1x 9W LED

  • Mfr # 1KX-4470HB-LED-BK

  • Zoro # G615615023


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Lamp Included
Yes
Lighting Technology
LED
Style
Contemporary
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4470HB-LED-BK
Zoro #
G615615023
UPC #
767893295721
Country of Origin
Türkiye

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Shade Material
Glass
Lamp Included
Yes
Lighting Technology
LED
Style
Contemporary
Glass Color
Orange
CRI
90+
Finish
Habanero
Dimmable
Yes
Fixture Wattage
9W
Damp/Wet Rating
Damp
Rated Life
30000
Number of Lights
1
Item
Pendant
Lumens
800
Color Temperature
3000K
Material
Brass/Steel
Voltage
120V
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
UL or ETL Listing
UL

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.