Besa Vila Pendant, Honey, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-4470HN-BK

  • Zoro # G815614789


product price:  $310.50
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Shade Diameter
7 in
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-4470HN-BK
Zoro #
G815614789
UPC #
767893291167
Country of Origin
China

Dimensions

Shade Diameter
7 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Voltage
120V
Glass Color
Almond
Number of Lights
1
Finish
Honey
Style
Contemporary
Damp/Wet Rating
Damp
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.