
Besa Vila Pendant, Honey, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-4470HN-BK
Zoro # G415613748
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Almond
Damp/Wet Rating
Damp
Shade Diameter
7 in
Voltage
120V
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-4470HN-BK
Zoro #
G415613748
UPC #
767893295738
Country of Origin
China
Dimensions
Shade Diameter
7 in
Height
6.5 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Almond
Damp/Wet Rating
Damp
Voltage
120V
Dimmable
Yes
Material
Brass/Steel
Finish
Honey
Number of Lights
1
Shade Material
Glass
Item
Pendant
Fixture Wattage
60W
Style
Contemporary
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.