Besa Vila Pendant, Magma, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1KX-4470MA-BK
- Zoro # G215613849
product price:Â
$
409.50
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1KX-4470MA-BK
- Zoro #
- G215613849
- UPC #
- 767893295752
- Country of Origin
- Türkiye
Dimensions
- Height
- 6.5 in
- Shade Diameter
- 7 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 2.5 in
Details
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Magma
- Glass Color
- Red
- Dimmable
- Yes
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Fixture Socket Type
- Medium base (E26)
- Fixture Finish
- Black
- Pendant Maximum Drop (In Inches)
- 120 in
- UL or ETL Listing
- UL
- Bulb Shape
- A19
- cUL or cETL Listing
- cUL
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.