Besa Vila Pendant, Magma, Black Finish, 1x 9W LED

  • Mfr # 1JT-4470MA-LED-BK

  • Zoro # G415614554


product price:  $360.00
/ea
Free Shipping & Returns

Key Features

Shade Diameter
7 in
Style
Contemporary
Voltage
120V
Glass Color
Red
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-4470MA-LED-BK
Zoro #
G415614554
UPC #
767893291198
Country of Origin
Türkiye

Dimensions

Shade Diameter
7 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Style
Contemporary
Voltage
120V
Glass Color
Red
Material
Brass/Steel
Item
Pendant
Lamp Included
Yes
Fixture Wattage
9W
CRI
90+
Dimmable
Yes
Lumens
800
Shade Material
Glass
Damp/Wet Rating
Damp
Color Temperature
3000K
Number of Lights
1
Finish
Magma
Lighting Technology
LED
Rated Life
30000
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.