Besa Vila Pendant, Magma, Black Finish, 1x 9W LED

  • Mfr # 1KX-4470MA-LED-BK

  • Zoro # G215613764


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Height
6.5 in
Finish
Magma
Glass Color
Red
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-4470MA-LED-BK
Zoro #
G215613764
UPC #
767893295769
Country of Origin
Turkey

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Dimmable
Yes
Finish
Magma
Glass Color
Red
Color Temperature
3000K
Style
Contemporary
Material
Brass/Steel
Fixture Wattage
9W
Shade Material
Glass
Damp/Wet Rating
Damp
Lumens
800
Item
Pendant
Rated Life
30000
Number of Lights
1
Lighting Technology
LED
CRI
90+
Voltage
120V
Lamp Included
Yes
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.