
Besa Vila Pendant, Marble Grigio, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-4470MG-BK
Zoro # G415614578
product price:Â $310.50
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Material
Brass/Steel
Finish
Marble Grigio
Glass Color
White
Damp/Wet Rating
Damp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-4470MG-BK
Zoro #
G415614578
UPC #
767893284862
Country of Origin
Turkey
Dimensions
Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Dimmable
Yes
Material
Brass/Steel
Finish
Marble Grigio
Glass Color
White
Item
Pendant
Damp/Wet Rating
Damp
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
Style
Contemporary
Number of Lights
1
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.