Besa Vila Pendant, Marble Grigio, Black Finish, 1x 9W LED

  • Mfr # 1KX-4470MG-LED-BK

  • Zoro # G615613708


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Fixture Wattage
9W
Shade Diameter
7 in
Glass Color
White
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-4470MG-LED-BK
Zoro #
G615613708
UPC #
767893295783
Country of Origin
Turkey

Dimensions

Shade Diameter
7 in
Height
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Color Temperature
3000K
Fixture Wattage
9W
Glass Color
White
Lumens
800
Number of Lights
1
Material
Brass/Steel
Voltage
120V
Rated Life
30000
Lighting Technology
LED
Finish
Marble Grigio
Style
Contemporary
Item
Pendant
Shade Material
Glass
Dimmable
Yes
Damp/Wet Rating
Damp
Lamp Included
Yes
CRI
90+
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU24
UL or ETL Listing
UL
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble Grigio glass is a bright white cased glass, with inner opal and a glossy finish. The white color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.