Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Vila Pendant, Opal Matte, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-447007-BK

  • Zoro # G715614766


product price: $310.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Glass Color
White
Shade Material
Glass
Height
6.5 in
Shade Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-447007-BK
Zoro #
G715614766
UPC #
767893291129
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Dimmable
Yes
Glass Color
White
Shade Material
Glass
Number of Lights
1
Damp/Wet Rating
Damp
Fixture Wattage
60W
Style
Contemporary
Voltage
120V
Material
Brass/Steel
Finish
Opal Matte
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.