
Besa Vila Pendant, Opal Matte, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-447007-BK
Zoro # G215615188
product price: $409.50
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Shade Material
Glass
Glass Color
White
Material
Brass/Steel
Finish
Opal Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-447007-BK
Zoro #
G215615188
UPC #
767893295691
Country of Origin
China
Dimensions
Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Fixture Wattage
60W
Shade Material
Glass
Glass Color
White
Material
Brass/Steel
Finish
Opal Matte
Style
Contemporary
Number of Lights
1
Voltage
120V
Dimmable
Yes
Item
Pendant
Damp/Wet Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Bulb Shape
A19
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.