Shop BESA LIGHTING
See all product information
Create Account
Besa Vila Stem Pendant, Habanero, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-4470HB-BK
- Zoro # G915614795
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Height
6.5 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-4470HB-BK
- Zoro #
- G915614795
- UPC #
- 768032299105
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Habanero
- Glass Color
- Orange
- Dimmable
- Yes
- Fixture Wattage
- 60W
- Damp/Wet Rating
- Damp
- Material
- Brass/Steel
- Fixture Finish
- Black
- Fixture Socket Type
- Medium base (E26)
- Bulb Shape
- A19
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
- UL or ETL Listing
- UL
Dimensions
- Height
- 6.5 in
- Shade Diameter
- 7 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Habanero glass is a warm toned cased glass, with inner opal and a glossy finish. The color of vibrant Persimmon is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.