Besa Vila Stem Pendant, Honey, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-4470HN-BK

  • Zoro # G915614566


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
6.5 in
Shade Material
Glass
Style
Contemporary
Shade Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-4470HN-BK
Zoro #
G915614566
UPC #
768034299127
Country of Origin
China

Dimensions

Height
6.5 in
Shade Diameter
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Voltage
120V
Shade Material
Glass
Style
Contemporary
Fixture Wattage
60W
Glass Color
Almond
Number of Lights
1
Finish
Honey
Dimmable
Yes
Damp/Wet Rating
Damp
Item
Pendant
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
UL
Bulb Shape
A19

Description

Vila has a classical bell shape that complements aesthetic, while also built for optimal illumination. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.