
Besa, Wave 10 Ceiling, Amber, Bronze Finish, 1x60W E26 base
Mfr # 462782C-BR
Zoro # G815615007
product price: $373.50
/ea
Free Shipping & Returns
Key Features
Diameter
10 in
Finish
Amber
Damp/Wet Rating
Damp
Height
9.625 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462782C-BR
Zoro #
G815615007
UPC #
768784304867
Country of Origin
Germany
Dimensions
Diameter
10 in
Height
9.625 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in
Details
Finish
Amber
Damp/Wet Rating
Damp
Dimmable
Yes
Style
Contemporary
Number of Bulbs
1
Glass Color
Beige
Voltage
120V
Item
Ceiling
Shade Material
Glass
Fixture Wattage
60W
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Bronze
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Material
Brass/Steel
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.