Zoro Homepage

Besa Wave 10 Ceiling Black Amber 1x60W E26 base

  • Mfr # 462782C-BK

  • Zoro # G615615047


product price: $373.50
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Glass Color
Beige
Height
9.625 in
Style
Contemporary
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462782C-BK
Zoro #
G615615047
UPC #
768783304868
Country of Origin
Germany

Dimensions

Height
9.625 in
Diameter
10 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
10 in
Shade Diameter/Width (in Inches)
10 in

Details

Dimmable
Yes
Glass Color
Beige
Style
Contemporary
Number of Bulbs
1
Finish
Amber
Item
Ceiling
Fixture Wattage
60W
Shade Material
Glass
Voltage
120V
Damp/Wet Rating
Damp
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL
Material
Brass/Steel

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.