
Besa Wave 10 Ceiling Black Clear 1x60W E26 base
Mfr # 462761C-BK
Zoro # G715615190
product price: $373.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Finish
Clear
Shade Material
Glass
Number of Bulbs
1
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462761C-BK
Zoro #
G715615190
UPC #
768777304867
Country of Origin
Germany
Dimensions
Height
9.625 in
Diameter
10 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Details
Damp/Wet Rating
Damp
Finish
Clear
Shade Material
Glass
Number of Bulbs
1
Dimmable
Yes
Voltage
120V
Glass Color
Clear
Item
Ceiling
Fixture Wattage
60W
Style
Contemporary
Bulb Shape
A19
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Material
Brass/Steel
Fixture Finish
Black
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.