Zoro Homepage

Besa, Wave 10 Ceiling, Clear, Bronze Finish, 1x60W E26 base

  • Mfr # 462761C-BR

  • Zoro # G915615167


product price: $373.50
/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Damp/Wet Rating
Damp
Style
Contemporary
Voltage
120V
Height
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462761C-BR
Zoro #
G915615167
UPC #
768778304866
Country of Origin
Germany

Dimensions

Diameter
10 in
Height
9.625 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Shade Diameter/Width (in Inches)
10 in

Details

Damp/Wet Rating
Damp
Style
Contemporary
Voltage
120V
Item
Ceiling
Dimmable
Yes
Number of Bulbs
1
Glass Color
Clear
Finish
Clear
Shade Material
Glass
Fixture Wattage
60W
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Bronze
cUL or cETL Listing
cUL
Bulb Shape
A19
Material
Brass/Steel

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.