Zoro Homepage

Besa, Wave 10 Ceiling, Clear, Satin Nickel Finish, 1x60W E26 base

  • Mfr # 462761C-SN

  • Zoro # G215615126


product price: $373.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Dimmable
Yes
Number of Bulbs
1
Diameter
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462761C-SN
Zoro #
G215615126
UPC #
768782304869
Country of Origin
Germany

Dimensions

Diameter
10 in
Height
9.625 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
10 in
Shade Diameter/Width (in Inches)
10 in

Details

Glass Color
Clear
Item
Ceiling
Dimmable
Yes
Number of Bulbs
1
Voltage
120V
Style
Contemporary
Damp/Wet Rating
Damp
Finish
Clear
Shade Material
Glass
Fixture Wattage
60W
Material
Brass/Steel
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Satin Nickel
Bulb Shape
A19

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.