
Besa, Wave 10 Ceiling, Smoke, Bronze Finish, 1x60W E26 base
Mfr # 462702C-BR
Zoro # G715615077
product price: $373.50
/ea
Free Shipping & Returns
Key Features
Height
9.625 in
Voltage
120V
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462702C-BR
Zoro #
G715615077
UPC #
768772304862
Country of Origin
Germany
Dimensions
Height
9.625 in
Diameter
10 in
Shade Height (in Inches)
9 in
Extension/Depth (in Inches)
10 in
Shade Diameter/Width (in Inches)
10 in
Details
Voltage
120V
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Gray
Number of Bulbs
1
Style
Contemporary
Finish
Smoke
Item
Ceiling
Dimmable
Yes
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Bronze
UL or ETL Listing
UL
Material
Brass/Steel
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.