
Besa, Wave 10 Ceiling, Smoke, Satin Nickel Finish, 1x60W E26 base
Mfr # 462702C-SN
Zoro # G415615131
product price: $373.50
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
60W
Dimmable
Yes
Finish
Smoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
462702C-SN
Zoro #
G415615131
UPC #
768776304868
Country of Origin
Germany
Dimensions
Diameter
10 in
Height
9.625 in
Shade Diameter/Width (in Inches)
10 in
Extension/Depth (in Inches)
10 in
Shade Height (in Inches)
9 in
Details
Damp/Wet Rating
Damp
Voltage
120V
Fixture Wattage
60W
Item
Ceiling
Dimmable
Yes
Finish
Smoke
Style
Contemporary
Number of Bulbs
1
Glass Color
Gray
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Finish
Satin Nickel
Material
Brass/Steel
cUL or cETL Listing
cUL
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The semi-flush fixture is equipped with a socket on a low profile flat canopy, with machined and plated glassholder hardware. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.