Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Wave 10 Pendant, Amber, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-462782-BK

  • Zoro # G615613609


product price: $477.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Style
Contemporary
Height
9 in
Shade Material
Glass
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-462782-BK
Zoro #
G615613609
UPC #
767893295912
Country of Origin
Germany

Dimensions

Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Damp/Wet Rating
Damp
Item
Pendant
Glass Color
Beige
Material
Brass/Steel
Dimmable
Yes
Voltage
120V
Finish
Amber
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
Bulb Shape
A19
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.