Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Wave 10 Pendant, Amber, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-462782-BK

  • Zoro # G315615071


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Material
Brass/Steel
Dimmable
Yes
Shade Diameter
10 in
Glass Color
Beige
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-462782-BK
Zoro #
G315615071
UPC #
768059299379
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Material
Brass/Steel
Dimmable
Yes
Glass Color
Beige
Voltage
120V
Number of Lights
1
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
60W
Finish
Amber
Shade Material
Glass
Style
Contemporary
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Amber glass is a colored transparent blown glass. The amber glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.