Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Wave 10 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-462761-BK

  • Zoro # G715614889


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Number of Lights
1
Glass Color
Clear
Finish
Clear
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-462761-BK
Zoro #
G715614889
UPC #
767893291358
Country of Origin
Germany

Dimensions

Shade Diameter
10 in
Height
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Damp/Wet Rating
Damp
Number of Lights
1
Item
Pendant
Glass Color
Clear
Finish
Clear
Fixture Wattage
60W
Shade Material
Glass
Material
Brass/Steel
Style
Contemporary
Voltage
120V
Dimmable
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL

Description

The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.