
Besa Wave 10 Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-462761-BK
Zoro # G515615109
product price: $1,059.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Clear
Style
Contemporary
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-462761-BK
Zoro #
G515615109
UPC #
768057299357
Country of Origin
Germany
Dimensions
Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Glass Color
Clear
Style
Contemporary
Number of Lights
1
Voltage
120V
Material
Brass/Steel
Dimmable
Yes
Fixture Wattage
60W
Shade Material
Glass
Damp/Wet Rating
Damp
Item
Pendant
Finish
Clear
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Bulb Shape
A19
Fixture Finish
Black
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.