
Besa Wave 10 Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-462702-BK
Zoro # G115613628
product price: $477.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Gray
Number of Lights
1
Voltage
120V
Height
9 in
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-462702-BK
Zoro #
G115613628
UPC #
767893295875
Country of Origin
Germany
Dimensions
Height
9 in
Shade Diameter
10 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Glass Color
Gray
Number of Lights
1
Voltage
120V
Shade Material
Glass
Style
Contemporary
Finish
Smoke
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Fixture Wattage
60W
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
Description
The Wave is a globe-shaped clear glass, with a romantic wrap of glass rope that spirals around the exterior. Our Trans-Smoke glass is a colored transparent blown glass. The seductive glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.