Besa Willow Pendant, Crystal Rods, Black Finish, 1x 3W LED

  • Mfr # 1XT-1688WW-LED-BK

  • Zoro # G515613693


product price:  $784.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Color Temperature
3000K
Voltage
12V
Glass Color
Clear
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-1688WW-LED-BK
Zoro #
G515613693
UPC #
768368302463
Country of Origin
China

Dimensions

Height
13.75 in
Shade Diameter
3.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Color Temperature
3000K
Voltage
12V
Glass Color
Clear
Damp/Wet Rating
Dry
Finish
Crystal Rods
Dimmable
Yes
Style
Contemporary
Rated Life
25000
Shade Material
Glass
CRI
90+
Lamp Included
Yes
Fixture Wattage
3W
Lighting Technology
LED
Lumens
300
Material
Brass/Aluminum
Item
Pendant
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
G4 Bi-pin
Bulb Shape
MR11

Description

Willow is an exciting composition created by a clear tubular glass, which encases sparking crystal-like beads on chrome rods. Our Willow LED pendants merge the use of the state-of-the-art light source with a soft and whimsical design. The clear tubular borosilicate glass shape is equipped with a bottom ridge, where the crystal-rod accents are nestled in position. For the creative side that wants to be expressed, that same bottom ridge can be used to support other customized accents. So express yourself and make it your own... The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.