
Besa Zen Cable Pendant, Blue Bubble, Black Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENBL-BK
Zoro # G515614379
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Finish
Blue Bubble
Height
6.7 in
Damp/Wet Rating
Damp
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ZENBL-BK
Zoro #
G515614379
UPC #
767893296636
Country of Origin
Turkey
Dimensions
Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Finish
Blue Bubble
Damp/Wet Rating
Damp
Style
Transitional
Shade Material
Glass
Number of Lights
1
Item
Pendant
Fixture Wattage
60W
Dimmable
Yes
Material
Brass/Steel
Glass Color
Blue
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
The Zen Blue Pendant is a transitional design composed of a transparent blue Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.