Besa Zen Cable Pendant, Blue Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ZENBL-SN

  • Zoro # G015614992


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Height
6.7 in
Shade Material
Glass
Fixture Wattage
60W
Shade Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-ZENBL-SN
Zoro #
G015614992
UPC #
767893296681
Country of Origin
Turkey

Dimensions

Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in

Details

Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Item
Pendant
Material
Brass/Steel
Dimmable
Yes
Glass Color
Blue
Finish
Blue Bubble
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel

Description

The Zen Blue Pendant is a transitional design composed of a transparent blue Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.