
Besa Zen Cable Pendant, Gold Bubble, Bronze Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENGD-BR
Zoro # G315614937
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ZENGD-BR
Zoro #
G315614937
UPC #
767893296766
Country of Origin
Turkey
Dimensions
Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Style
Transitional
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Gold
Shade Material
Glass
Material
Brass/Steel
Item
Pendant
Voltage
120V
Finish
Gold Bubble
Number of Lights
1
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Bronze
UL or ETL Listing
UL
Description
The Zen Gold Pendant is a transitional design composed of a transparent Gold Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.