
Besa Zen Cable Pendant, Gold Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENGD-SN
Zoro # G615615078
product price:Â $427.50
/ea
Free Shipping & Returns
Key Features
Finish
Gold Bubble
Number of Lights
1
Glass Color
Gold
Shade Diameter
9 in
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1KX-ZENGD-SN
Zoro #
G615615078
UPC #
767893296803
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Finish
Gold Bubble
Number of Lights
1
Glass Color
Gold
Dimmable
Yes
Style
Transitional
Damp/Wet Rating
Damp
Item
Pendant
Fixture Wattage
60W
Material
Brass/Steel
Shade Material
Glass
Voltage
120V
Fixture Finish
Satin Nickel
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Description
The Zen Gold Pendant is a transitional design composed of a transparent Gold Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.