Besa Zen Cable Pendant, Latte Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ZENLT-BK

  • Zoro # G315615088


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
Glass Color
Beige
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-ZENLT-BK
Zoro #
G315615088
UPC #
767893296810
Country of Origin
Turkey

Dimensions

Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Fixture Wattage
60W
Number of Lights
1
Glass Color
Beige
Voltage
120V
Dimmable
Yes
Material
Brass/Steel
Finish
Latte Bubble
Shade Material
Glass
Style
Transitional
Item
Pendant
cUL or cETL Listing
cUL
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black
UL or ETL Listing
UL

Description

The Zen Latte Pendant is a transitional design composed of a transparent Latte Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.