Besa Zen Cable Pendant, Moss Bubble, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1KX-ZENMS-BK
- Zoro # G815613751
product price:Â
$
427.50
/ea
Free Shipping & Returns
Key Features
Height
6.7 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1KX-ZENMS-BK
- Zoro #
- G815613751
- UPC #
- 767893296872
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Moss Bubble
- Glass Color
- Green
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 60W
- Dimmable
- Yes
- Material
- Brass/Steel
- Fixture Finish
- Black
- cUL or cETL Listing
- cUL
- Fixture Socket Type
- Medium base (E26)
- UL or ETL Listing
- UL
- Pendant Maximum Drop (In Inches)
- 120 in
- Bulb Shape
- A19
Dimensions
- Height
- 6.7 in
- Shade Diameter
- 9 in
- Canopy/Fitter Height (in Inches)
- 2.5 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Zen Moss Pendant is a transitional design composed of a transparent Moss Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.