Zoro Homepage

Besa Zen Cable Pendant, Moss Bubble, Bronze Finish, 1x 60W MAX E26 Base

  • Mfr # 1KX-ZENMS-BR

  • Zoro # G915613804


product price: $427.50
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Height
6.7 in
Voltage
120V
Shade Material
Glass
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1KX-ZENMS-BR
Zoro #
G915613804
UPC #
767893296889
Country of Origin
Turkey

Dimensions

Height
6.7 in
Shade Diameter
9 in
Canopy/Fitter Height (in Inches)
2.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Damp/Wet Rating
Damp
Voltage
120V
Shade Material
Glass
Fixture Wattage
60W
Material
Brass/Steel
Dimmable
Yes
Glass Color
Green
Number of Lights
1
Style
Transitional
Item
Pendant
Finish
Moss Bubble
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Fixture Finish
Bronze

Description

The Zen Moss Pendant is a transitional design composed of a transparent Moss Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.