
Besa Zen Cable Pendant, Moss Bubble, Satin Nickel Finish, 1x 60W MAX E26 Base
Mfr # 1KX-ZENMS-SN
Zoro # G815613843
product price: $427.50
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Shade Diameter
9 in
Material
Brass/Steel
Fixture Wattage
60W
Finish
Moss Bubble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1KX-ZENMS-SN
Zoro #
G815613843
UPC #
767893296926
Country of Origin
Turkey
Dimensions
Shade Diameter
9 in
Height
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
2.5 in
Details
Voltage
120V
Material
Brass/Steel
Fixture Wattage
60W
Finish
Moss Bubble
Number of Lights
1
Glass Color
Green
Style
Transitional
Damp/Wet Rating
Damp
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Finish
Satin Nickel
Description
The Zen Moss Pendant is a transitional design composed of a transparent Moss Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cable pendant fixture is equipped with a 10ft silver aircraft cable and AWM cordset, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.